Shop All Copper Fittings
Nibco
Class 150 Companion Flange, C, 6 In
Mfr # 771-LF 6
Zoro # G5147091
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Companion Flange
- Fitting Connection Type C
- Tube Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 771-LF 6
- Zoro # G5147091
- UPC # 039923317254
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 6" |
Outside Dia. | 11" |
Fitting Side A Tube Outer Diameter | 6 1/8 in |
Flange Outside Diameter | 11 in |
Fitting Side A Copper Tube Size | 6 in |
Bolt Hole Diameter | 22/25 in |
Copper Tube Size | 6 in |
Fitting Copper Tube Size | 6 in |
For Tube Outside Diameter | 6 1/8 in |
Description
Companion Flange, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 6 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 6 1/8 in, Maximum Operating Pressure 201 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Companion Flange, Flange Outside Diameter 11 in, Number of Bolt Holes 8, Flange Thickness 13/16 in, Bolt Hole Diameter 22/25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Flush Bushing (618 5/8x1/2)
- DIXON Accordion Cam and Groove Gasket, 2 in Nominal, 2 ID x 2-5/8 OD x 1/4 in Thick, PTFE, Domestic (200GTFACC)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, MNPT x FNPT (9839-130)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (767LF-BL)
- NIBCO 5/8" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 5/8)
- NIBCO Elbow, 90, Vent, Low Lead Cast Bronze (705DLF-34)
- NIBCO 1-1/2" NOM C Copper Coupling (901RP 11/2)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7074LF-112)
- NIBCO 1" NOM C Copper Cap (617 1)
- NIBCO 3" x 3/4" x 3" NOM C Copper Reducing Tee (611RR 3X3/4X3)
- NIBCO 3/16" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/16)
- Nibco Copper Fittings