Shop All Copper Fittings
Nibco
Class 150 Companion Flange, C, 4 In
Mfr # 771-LF 4
Zoro # G5147073
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Flange
- Fitting Connection Type C
- Tube Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 771-LF 4
- Zoro # G5147073
- UPC # 039923317230
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 4" |
Outside Dia. | 9" |
Fitting Side A Tube Outer Diameter | 4 1/8 in |
Bolt Hole Diameter | 3/4 in |
Fitting Side A Copper Tube Size | 4 in |
Flange Outside Diameter | 9 in |
Fitting Copper Tube Size | 4 in |
For Tube Outside Diameter | 4 1/8 in |
Copper Tube Size | 4 in |
Description
Companion Flange, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 4 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 4 1/8 in, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Companion Flange, Flange Outside Diameter 9 in, Number of Bolt Holes 8, Flange Thickness 11/16 in, Bolt Hole Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-CP)
- ZORO SELECT 3/4" MNPT x 1-3/8" TBE Stainless Steel Close Pipe Nipple Sch 80 (E4BNE01)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2-304)
- NIBCO 3" NOM C Copper 90 Degree Drop Elbow (907 3)
- NIBCO 3/4" x 3/8" NOM FTG x C Copper Reducer (6002 3/4x3/8)
- NIBCO 3/8 In. FTGxC Reducer Copper Reducing Coupling (W00860C)
- NIBCO 1-1/2" x 1" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x1x11/2)
- NIBCO 3/8" NOM C x 3/8" MNPT Copper Adapter (604 3/8)
- NIBCO 3" x 1-1/2" NOM C Copper Reducing Coupling (600R 3X11/2)
- NIBCO 5/16" NOM C Copper 90 Degree Long Radius Elbow (U607LT 5/16)
- Nibco Fittings