Shop All Copper Fittings
Nibco
Class 150 Companion Flange, C, 2-1/2 In
Mfr # 771-LF 21/2
Zoro # G5147055
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Flange
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 771-LF 21/2
- Zoro # G5147055
- UPC # 039923317193
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" |
Outside Dia. | 7" |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 7 in |
Copper Tube Size | 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in |
For Tube Outside Diameter | 2 5/8 in |
Description
Companion Flange, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 269 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Companion Flange, Flange Outside Diameter 7 in, Number of Bolt Holes 4, Flange Thickness 9/16 in, Bolt Hole Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO SEAT/SPRINGS DELTA 50PK (30300)
- AMERICAN STANDARD Supply Hose, Metal, For 38WF60, 38WF61 (A924162-0070A)
- BON TOOL Bon 14-405 Water Nozzle, 4 Gpm (14-405)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEY2)
- NIBCO 2" NOM C Copper 90 Degree Close Rough Elbow (U607 2)
- NIBCO 1-1/4" C x 1" FNPT Copper Reducing Adapter (603-R)
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" (814 2)
- NIBCO 3" x 3" x 1" NOM C Copper Reducing Tee (611R 3x3x1)
- NIBCO 1-1/2" x 3/4" NOM FTG x C Copper Reducer (6002 11/2X3/4)
- NIBCO 1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 1/2x1)
- GENMAX Coupling Copper Stop Cxc 1-1/2 (30914)
- Nibco Fittings