Shop All Copper Fittings
Nibco
Class 150 Companion Flange, C, 1 In
Mfr # 771-LF 1
Zoro # G5147125
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Companion Flange
- Fitting Connection Type C
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 771-LF 1
- Zoro # G5147125
- UPC # 039923317155
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 4-1/4" |
Flange Outside Diameter | 4.25 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Bolt Hole Diameter | 63/100 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Description
Companion Flange, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Companion Flange, Flange Outside Diameter 4.25 in, Number of Bolt Holes 4, Flange Thickness 3/8 in, Bolt Hole Diameter 63/100 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Elbow (84310)
- ZORO SELECT 3/4" NPT Bronze Spring Check Valve (6AJY2)
- PARKER Sleeve, Plastic, Comp, 1/4In, PK10 (60PT-4)
- WATERLESS CO NviroClean Urinal Cleaner, Case of 12 (1614)
- NIBCO 1-1/4" NOM C Copper Union (U733 11/4)
- NIBCO 2-1/2" x 2" x 2" NOM C Copper Reducing Tee (611RR 21/2X2X2)
- NIBCO Coupling, Wrot Copper, 1-1/2 (600RS 11/2)
- NIBCO 1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter (9047 11/2)
- NIBCO 1-1/2" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/2X3/4X11/4)
- NIBCO Coupling, Wrot Copper, 1-1/4 (600RS 11/4)
- NIBCO 3/4 In. x 3/4 In. x 3/4 In. CxCxC Copper Tee (W01675D)
- Nibco Fittings