Shop All Copper Fittings
Nibco
Class 150 Companion Flange, C, 1-1/4 In
Mfr # 771-LF 11/4
Zoro # G5147037
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Companion Flange
- Fitting Connection Type C
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 771-LF 11/4
- Zoro # G5147037
- UPC # 039923317162
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 4-5/8" |
Fitting Side A Copper Tube Size | 1 1/4 in |
Bolt Hole Diameter | 63/100 in |
Flange Outside Diameter | 4.625 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
For Tube Outside Diameter | 1 3/8 in |
Copper Tube Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
Description
Companion Flange, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 351 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Companion Flange, Flange Outside Diameter 4.625 in, Number of Bolt Holes 4, Flange Thickness 13/32 in, Bolt Hole Diameter 63/100 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 12" T-550 CARTRIDGE (108-912A)
- DELTA Seats (RP1806)
- MOEN Side_Spray_Kit (164486BG)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1182)
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- NIBCO Solder Pressure Adapters, Copper (9024450)
- NIBCO Solder DWV Adapters, Bronze (E011800)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 3/4)
- NIBCO 3/8 In. FTGxC Reducer Copper Reducing Coupling (W00860C)
- NIBCO Coupling with Stop, Wrot Copper, 2", CxC (600RS 2)
- NIBCO 5/16" NOM C Copper 90 Degree Long Radius Elbow (U607LT 5/16)
- Nibco Fittings