Shop All Drain Components
Nibco
Cast Bronze, Trap, P-Trap
Mfr # 885 2
Zoro # G5004596
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Bronze
- Type Trap
- Outside Dia. 2-1/8"
- Temp. Range -20 Degrees to 400 Degrees F
- Specific Fitting Shape P-Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 885 2
- Zoro # G5004596
- UPC # 039923497581
- Country of Origin United States
- Category Drain Components
Dimensions
Outside Dia. | 2-1/8" |
Tube Size | 2" |
Size | 2" |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
For Tube Outside Diameter | 2 1/8 in |
Description
DWV P-Trap, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape P-Trap, Standards ASME B16.23, ASTM B584 Alloy C84400, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-38NLH)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/2In (GAMS-88)
- SPEAKMAN Repair Part Quad Rings for Mark II Valves (RPG49-0127)
- CUISINART GRIDDLE ANDZD ALNM 20"" (655-35)
- NIBCO Cast Bronze, Trap, P-Trap (885 11/2)
- NIBCO Trap, Wrot Copper, 1-1/8", 395 psi at 200F (698 1)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 1/2)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 11/4)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 3/4)
- DANCO Danco 51070 Tailpiece Extension, 1-1/4 x 9 in Slip-Joint, White (51070)
- DURAVIT Cable-Driven Waste And Overflow Architec, Chrome White (791255000001000)
- Nibco Drain Components