Shop All Drain Components
Nibco
Cast Bronze, Trap, P-Trap
Mfr # 885 11/2
Zoro # G5004587
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Bronze
- Type Trap
- Pipe Fitting Connection Type C x C
- Temp. Range -20 Degrees to 400 Degrees F
- Max. Pressure 466 psi@200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 885 11/2
- Zoro # G5004587
- UPC # 039923497529
- Country of Origin United States
- Category Drain Components
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Size | 1-1/2" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Description
DWV P-Trap, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape P-Trap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-48F)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131645PD)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR88)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/8" (79520)
- NIBCO Trap, Wrot Copper, C x C, 1-1/2 x 1-1/2 In (698 11/2)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 5/8)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 3/4)
- NIBCO Trap, Wrot Copper, 1-1/8", 395 psi at 200F (698 1)
- NIBCO Cast Bronze, Trap, P-Trap (885 2)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 11/4)
- PLUMB PAK SLP JNT NUT 1-1/2X1-1/4"" (PP855-10)
- Nibco Drain Components