Shop All Butterfly Valves
Nibco
Butterfly Valve, Lever, 6 In, Cast Iron
Mfr # FC27653 6
Zoro # G2143626
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # FC27653 6
- Zoro # G2143626
- UPC # 039923778635
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Standards | MSS-SP25, MSS-SP67 |
Number of Bolt Holes | 8 |
Temp. Range | -20 to 200 Degrees F |
Liner Material | EPDM |
Series | FC-2765 |
Valve Body Material | Cast Iron |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range -20 to 200 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 8, Standards MSS-SP25, MSS-SP67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E2805ABCP)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND1)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (82LF20501)
- LEGEND VALVE 1/2 X 8 T550P 1/4 TURN FF PEX (108-003A)
- NIBCO Butterfly Valve, Flanged, 6In, Cast Iron (FC27655 6)
- NIBCO Butterfly Valve, Lever, 2 In, Cast Iron (FC27653 2)
- NIBCO Butterfly Valve, Lever, 3 In, Cast Iron (FC27653 3)
- ASAHI Butterfly Valve, 8" Pipe Size, PVC (2910080)
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size (5322095140)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- BONOMI Electric Actuated, Butterfly, 8", NSF, 110AC (EN501S-003-8)
- Nibco Valves