Shop All Butterfly Valves
Nibco
Butterfly Valve, Lever, 5 In, Cast Iron
Mfr # FC27653 5
Zoro # G1256902
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron
- Pipe Size 5 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # FC27653 5
- Zoro # G1256902
- UPC # 039923778628
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 5 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Liner Material | EPDM |
Standards | MSS-SP25, MSS-SP67 |
Temp. Range | -20 to 200 Degrees F |
Valve Body Material | Cast Iron |
Series | FC-2765 |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 5 in, Temp. Range -20 to 200 Degrees F, Liner Material EPDM, Handle Type Lever, Standards MSS-SP25, MSS-SP67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, 2 In, 180 lb Max Load (4550200PL)
- EKCOS INNOVATIONS EZ-trap Cartridge Kit (EZT-1)
- LEGEND VALVE 3/4" S-451 CHECK VALVE (105-204)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/8 in, 8 PSI (AFL00046)
- NIBCO Butterfly Valve, Lever, 2 In, Cast Iron (FC27653 2)
- NIBCO Butterfly Valve, Flanged, 6In, Cast Iron (FC27655 6)
- NIBCO Butterfly Valve, Lever, 3 In, Cast Iron (FC27653 3)
- NIBCO Butterfly Valve, Lever, 6 In, Cast Iron (FC27653 6)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle, 316-SS Lugs (BYV22040A0ELI00)
- Nibco Valves