Shop All Butterfly Valves
Nibco
Butterfly Valve, Lever, 3 In, Cast Iron
Mfr # FC27653 3
Zoro # G2919016
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # FC27653 3
- Zoro # G2919016
- UPC # 039923778604
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Temp. Range | -20 to 200 Degrees F |
Liner Material | EPDM |
Standards | MSS-SP25, MSS-SP67 |
Series | FC-2765 |
Valve Body Material | Cast Iron |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 3 in, Temp. Range -20 to 200 Degrees F, Liner Material EPDM, Handle Type Lever, Standards MSS-SP25, MSS-SP67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3/4" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (34UFX34F-700XL)
- KEENEY MFG 1-1/4 x 8" Vessel Bathroom Sink Pop-Up Drain, Brushed Nickel (1686KDSBN)
- AMERICAN STANDARD Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064152.002)
- ZORO SELECT PVC Flange, Spigot, 3 in Pipe Size (856-030)
- NIBCO Butterfly Valve, Lever, 2 In, Cast Iron (FC27653 2)
- NIBCO Butterfly Valve, Lever, 2 1/2 In, Cast Iron (FC27653 21/2)
- NIBCO Butterfly Valve, Flanged, 6In, Cast Iron (FC27655 6)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- BONOMI NSF, Butterfly Wafer, 21/2", EPDM, SS Disc (N500S-21/2)
- BONOMI NSF, Butterfly Wafer, 10", EPDM, SS Disc (N500S-10)
- AMERICAN VALVE P21 4 4 in. PVC EPDM Liner Butterfly Valve (P21 4")
- Nibco Valves