Shop All Butterfly Valves
Nibco
Butterfly Valve, Lever, 2 1/2 In, Cast Iron
Mfr # FC27653 21/2
Zoro # G1810821
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # FC27653 21/2
- Zoro # G1810821
- UPC # 039923778598
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Liner Material | EPDM |
Standards | MSS-SP25, MSS-SP67 |
Temp. Range | -20 to 200 Degrees F |
Valve Body Material | Cast Iron |
Series | FC-2765 |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 2 1/2 in, Temp. Range -20 to 200 Degrees F, Liner Material EPDM, Handle Type Lever, Standards MSS-SP25, MSS-SP67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Internal/External Reamer, 1-1/2" Max OD (NTR14)
- HOME PLUS Laundry Po Fct 2H Chrm (1010-31CP)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 2 In (HV216585005)
- B & K 1 BRS Pex Ball Valve (107-345NL)
- NIBCO Butterfly Valve, Flanged, 6In, Cast Iron (FC27655 6)
- NIBCO Butterfly Valve, Lever, 3 In, Cast Iron (FC27653 3)
- NIBCO Butterfly Valve, Lever, 6 In, Cast Iron (FC27653 6)
- NIBCO Butterfly Valve, Lever, 2 In, Cast Iron (FC27653 2)
- ASAHI Butterfly Valve, 12" Pipe Size, PVC (173719120)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In, CI, EPDM Liner (CW223E 8)
- Nibco Valves