Shop All Butterfly Valves
Nibco
Butterfly Valve, Flanged, 6In, Cast Iron
Mfr # FC27655 6
Zoro # G1519262
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # FC27655 6
- Zoro # G1519262
- UPC # 039923778703
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Gear |
Standards | MSS-SP-25, MSS-SP-67 |
Number of Bolt Holes | 8 |
Liner Material | EPDM |
Disc Material | Ductile Iron |
Temp. Range | -20 to 225 Degrees F |
Series | FC-2765 |
Valve Body Material | Cast Iron |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range -20 to 225 Degrees F, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Standards MSS-SP-25, MSS-SP-67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 1/4 in, Length 3 ft, PK5 (1113)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Navy Blue (PU12ANB)
- JOHNSON CONTROLS T-4002-5018 Set Point Dial; (T-4002-501)
- JONES STEPHENS Dielectric Nipple, 3/4" MIPx3" (D06753)
- NIBCO Butterfly Valve, Lever, 6 In, Cast Iron (FC27653 6)
- NIBCO Butterfly Valve, Lever, 3 In, Cast Iron (FC27653 3)
- NIBCO Butterfly Valve, Lever, 2 In, Cast Iron (FC27653 2)
- ZORO SELECT Butterfly Valve, 3" Tube Size, Clamp (51C3.0MS/STH)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095740)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPC-1.5-316-VITON)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C-61.5MS/STH)
- Nibco Butterfly Valves