Shop All Globe Valves
Nibco
Angle Globe Valve, Class 125, 3/8 In.
Mfr # S311Y 3/8
Zoro # G3241366
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves Sweat x Sweat
- Pipe Size - Valves 3/8"
- Shape - Globe Valves Angle
- Valve Handle Design Hand Wheel
- Valve Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # S311Y 3/8
- Zoro # G3241366
- UPC # 039923631039
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 3/8" |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | Sweat x Sweat |
Shape - Globe Valves | Angle |
Item | Angle Globe Valve |
Valve Handle Design | Hand Wheel |
Valve Class | Class 125 |
Max. Fluid Temp. - Valves | 353 Degrees F |
Top of Handle to Inlet Center - Valves | 3 1/2 in |
Max. Fluid Pressure - Valves | 200 psi |
Max. Steam Pressure - Valves | 125 psi WSP |
Handle Material | Malleable Iron |
Class | Class 125 |
Standards | MSS SP-80 |
Bonnet Style | Union |
Handle Type | Hand Wheel |
Max. Steam Pressure | 125 psi |
Max. Water Pressure | 200 psi |
Max. Air Pressure | 200 psi CWP |
Valve Structure | Angle |
Shape | Angle |
Description
Globe Valve, Pipe Size - Valves 3/8 in, Connection Type - Valves Sweat x Sweat, Shape Angle, Body Material - Valves Bronze, Media - Valves Air, Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 353 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Top of Handle to Inlet Center - Valves 3 1/2 in, Valve Class Class 125, Stem Material Silicon Bronze, Bonnet Style Union
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Cast Iron Drip Pan Elbow, Class 150 (DPE-D)
- LEGEND VALVE 3/4" BRONZE HYDRANT ELBOWS (312-054)
- BLACK SWAN PTFE Tape-Yellow-Gas Line-China1/2"X260" (02140)
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 12 in. Stainless Steel Faucet Supply Line (B8F12)
- NIBCO ANGLE MANUAL 125 IRON FLANGED 3IN GLOBE VALVE (NHD300F F-818-B)
- NIBCO Angle Globe Valve, Class 125, 1/2 In. (S311Y 1/2)
- NIBCO Angle Globe Valve, Class 125, 1-1/2 In. (S311Y 11/2)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/2 In. (570 1/2)
- KITZ Manual 150 Bronze Threaded 3/4In Npt Globe Valve (AK150D)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B7030924)
- EVERFLOW SWT Globe Style Angle Stop Valve, Brass 3/4" (74341-NL)
- Nibco Valves