Shop All Globe Valves
Nibco
Angle Globe Valve, Class 125, 1 In.
Mfr # S311Y 1
Zoro # G2305204
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves Sweat x Sweat
- Pipe Size - Valves 1"
- Shape - Globe Valves Angle
- Body Material - Valves Bronze
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # S311Y 1
- Zoro # G2305204
- UPC # 039923631060
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1" |
Inlet to Outlet Length - Valves | 3 3/8 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | Sweat x Sweat |
Shape - Globe Valves | Angle |
Body Material - Valves | Bronze |
Item | Angle Globe Valve |
Valve Stem Design | Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 125 |
Max. Fluid Temp. - Valves | 353 Degrees F |
Max. Fluid Pressure - Valves | 200 psi |
Stem Material | Silicon Bronze |
Standards | MSS SP-80 |
Wedge Material | PTFE |
Top of Handle to Inlet Center - Valves | 5 3/4 in |
Handle Material | Malleable Iron |
Bonnet Style | Union |
Seal Material | PTFE |
Handle Type | Hand Wheel |
Max. Steam Pressure - Valves | 125 psi WSP |
Max. Air Pressure | 200 psi CWP |
Valve Structure | Angle |
Shape | Angle |
Description
Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves Sweat x Sweat, Shape Angle, Body Material - Valves Bronze, Media - Valves Air, Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 353 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 3 3/8 in, Top of Handle to Inlet Center - Valves 5 3/4 in, Valve Class Class 125
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG15)
- VIEGA Viega ProPress reducer, 1-1/2" x 1" (78102)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340054)
- MOEN Handshower Bracket Oil Rubbed Bronze (155694ORB)
- NIBCO ANGLE MANUAL 125 IRON FLANGED 3IN GLOBE VALVE (NHD300F F-818-B)
- NIBCO Angle Globe Valve, Class 125, 1-1/2 In. (S311Y 11/2)
- NIBCO Angle Globe Valve, Class 125, 1/2 In. (S311Y 1/2)
- EDWARD VALVE Univalve Manual 2680 Steel Socket Weld 1/2In Globe Valve (D66224F22)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-117)
- UNITED BRASS WORKS Globe Valve, 1 In., FNPT, Bronze (285947)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60A70401)
- Nibco Valves