Shop All Globe Valves
Nibco
Angle Globe Valve, Class 125, 1-1/2 In.
Mfr # S311Y 11/2
Zoro # G3466906
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves Sweat x Sweat
- Pipe Size - Valves 1 1/2"
- Shape - Globe Valves Angle
- Body Material - Valves Bronze
- Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # S311Y 11/2
- Zoro # G3466906
- UPC # 039923631084
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length - Valves | 2 3/8 in |
Description
Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves Sweat x Sweat, Shape Angle, Body Material - Valves Bronze, Media - Valves Air, Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 353 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 2 3/8 in, Top of Handle to Inlet Center - Valves 7 1/4 in, Valve Class Class 125
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load (4550100PL)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T)
- LEGRIS Push-to-Connect Union Elbow, 16mm Tube Size, Nylon, Black (3102 16 00)
- NIBCO Angle Globe Valve, Class 125, 1/2 In. (S311Y 1/2)
- NIBCO ANGLE MANUAL 125 IRON FLANGED 3IN GLOBE VALVE (NHD300F F-818-B)
- B & K VALV FLOAT3/4MIPX3/4""PLN (109-804)
- UNITED BRASS WORKS Globe Valve, 1 In., FNPT, Bronze (285947)
- INVENSYS WITH ACTUATOR PNEUMATIC BRONZE THREADED 1-1/4IN NPT GLOBE VALVE (VK-7213-301-4-9)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/4 In., FNPT (502 1 1/4)
- Nibco Globe Valves