Shop All Copper Fittings
Nibco
Adapter, Low Lead Cast Bronze, C x FNPT
Mfr # 7032RLF-134
Zoro # G3183467
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7032RLF-134
- Zoro # G3183467
- UPC # 039923299727
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Overall Length | 1 31/32 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Pipe Size | 1 in |
Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Fitting Pipe Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F, Overall Length 1 31/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size 10 PK (6AZA5)
- FLUIDMASTER 550DFRK-3 Dual-Flush Complete System, Plastic, For: Most Toilet with 2 in Flush Valves (550DFRK-1)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-C-BR)
- NIBCO Solder DWV Couplings, Bronze (E009800)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF 3/4)
- NIBCO 1/2" C x FNPT Cast DZR Brass Special Drop Adapter (7035LF-12)
- NIBCO 1" NOM C Copper Test Cap (917-B)
- NIBCO 3/4 in. Copper Pressure Tube Cap Fitting (I61734)
- NIBCO 2" x 2" x 1/2" NOM C Copper Reducing Tee (611R 2X2X1/2)
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" (814 2)
- Nibco Fittings