Shop All Copper Fittings
Nibco
7/8" NOM C Copper Tee
Mfr # 611 7/8
Zoro # G5149252
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Tube Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 611 7/8
- Zoro # G5149252
- UPC # 039923328106
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 7/8" |
Outside Dia. | 1" |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side C Copper Tube Size | 7/8 in |
Fitting Side C Tube Outer Diameter | 1 in |
Fitting Side B Copper Tube Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side A Copper Tube Size | 7/8 in |
Fitting Copper Tube Size | 7/8 in |
For Tube Outside Diameter | 1 in |
Copper Tube Size | 7/8 in x 7/8 in x 7/8 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 7/8 in, Fitting Side B Copper Tube Size 7/8 in, Fitting Side C Copper Tube Size 7/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Specific Fitting Shape Tee, Maximum Operating Pressure 395 psi @ 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- ZURN Zurn Lead Free Cold Short Stem Cartridge (59517005)
- BECK 1" x 5" Black Pipe Nipple Sch 40 (0330025206)
- MOEN Brushed Gold Shower Arm - Brushed Gold (BG) (S134BG)
- NIBCO 3" x 2" x 2" NOM C Copper Reducing Tee (611RR 3X2X2)
- NIBCO Solder DWV Adapters, Bronze (E026050)
- NIBCO 2-1/2" NOM C Copper 90 Degree Close Rough Elbow (U607 21/2)
- NIBCO 1" NOM FTG x C Copper 90 Degree Elbow (6072LT 1)
- NIBCO Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze (749-LF 3/4)
- NIBCO 3" x 1-1/4" NOM FTG x C Copper Reducer (6002 3X11/4)
- LEGEND VALVE 1" X 1" X 1/2" CCF TEE NL (302-355NL)
- Nibco Copper Fittings