Shop All Copper Fittings
Nibco
7/8" NOM C Copper Coupling with Stop
Mfr # 600RS 7/8
Zoro # G5148053
original price:
$5.67
23% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600RS 7/8
- Zoro # G5148053
- UPC # 039923307248
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 7/8" |
Outside Dia. | 1" |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side B Copper Tube Size | 7/8 in |
Fitting Side A Copper Tube Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Copper Tube Size | 7/8 in x 7/8 in |
Fitting Copper Tube Size | 7/8 in |
Description
Coupling with Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 7/8 in, Fitting Side B Copper Tube Size 7/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 1 ft. Bury Y1 Freezeless Yard Hydrant (Y1-1)
- ZSI Standard Base, 10.875" Long (CBN)
- NIBCO 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (T58570HC 1/2)
- JMF 3/8 in. Flare X 3/8 in. D Flare Brass Space Heater Union (4506283)
- NIBCO Solder Tees, Bronze (E090000)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 2 In (810 2)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 3/4)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 1/2)
- NIBCO Drop Tee, Low-Lead Cast Bronze, C x C x C (711-5-LF 1/2)
- NIBCO Reducing Tee, Cast Bronze, C x F x C (714RR 1X1/2X1)
- NIBCO 1/2" x 1/2" x 1/8" NOM C Copper Reducing Tee (611R 1/2X1/2X1/8)
- Nibco Fittings