Shop All Copper Fittings
Nibco
7/8" NOM C Copper 90 Degree Long Radius Elbow
Mfr # 607LT 7/8
Zoro # G5148543
original price:
$19.90
30% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607LT 7/8
- Zoro # G5148543
- UPC # 039923317025
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 7/8" |
Outside Dia. | 1" |
Fitting Side B Copper Tube Size | 7/8 in |
Fitting Side A Copper Tube Size | 7/8 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Copper Tube Size | 7/8 in |
Copper Tube Size | 7/8 in x 7/8 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 7/8 in, Fitting Side B Copper Tube Size 7/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961397-75)
- PARKER Reducing Adapter, Steel, 1 1/4 x 1 in (1 1/4 X 1 PTR-S)
- LEGEND VALVE 1/2 NO LEAD PRESS INLINE CHEC (105-453NL)
- APOLLO VALVES Fitting Pex Tee 1X1X3/4 Brass (APXT1134)
- NIBCO 1/2" NOM C x 3/4" FNPT Copper Reducing Adapter (C603 1/2x3/4)
- NIBCO 1-1/2" x 1-1/4" NOM C Copper Reducer (600R 11/2x11/4)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (BF4690L)
- NIBCO 1/4" NOM C x 1/4" MNPT Copper Adapter (604 1/4)
- NIBCO 1" x 3/8" NOM C Copper Reducing Coupling (600R 1X3/8)
- NIBCO 1/2" NOM C x 1/4" FNPT Copper Reducing Adapter (U603 1/2x1/4)
- LEGEND VALVE 1/2" COPPER 90 ELBOW (450-003)
- Nibco Copper Fittings