Shop All Copper Fittings
Nibco
5/8" x 5/8" x 1/2" NOM C Copper Reducing Tee
Mfr # 611R 5/8X5/8X1/2
Zoro # G5149042
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 5/8" x 5/8" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 5/8X5/8X1/2
- Zoro # G5149042
- UPC # 039923327383
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" x 5/8" x 1/2" |
Outside Dia. | 3/4" x 3/4" x 1/2" |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 5/8 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Fitting Copper Tube Size | 1 1/2 in, 5/8 in |
Copper Tube Size | 5/8 in x 5/8 in x 1/2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 1/2 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 1-1/2 in Pipe Size (447015)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV01)
- PLUMB SHOP BRASSCRAFT MP LavKitch EXT Tube (432-658)
- LEGEND VALVE 1/2" COPPER x COPPER UNION NL (302-303NL)
- NIBCO 3" NOM C Copper Dimple Stop Coupling (600DS 3)
- NIBCO Drop Tee, Low-Lead Cast Bronze, C x C x C (711-5-LF 1/2)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-12)
- NIBCO 2" NOM C Copper 90 Degree Close Rough Elbow (U607 2)
- NIBCO 1-1/4" C x 1" FNPT Copper Reducing Adapter (603-R)
- NIBCO Solder Pressure Adapters, Copper (9030951)
- STREAMLINE 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (W 04008)
- Nibco Copper Fittings