Shop All Copper Fittings
Nibco
5/8" x 3/8" NOM FTG x C Copper Reducer
Mfr # 6002 5/8X3/8
Zoro # G5148105
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 6002 5/8X3/8
- Zoro # G5148105
- UPC # 039923320568
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" x 3/8" |
Outside Dia. | 3/4" x 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side A Copper Tube Size | 5/8 in |
Copper Tube Size | 5/8 in x 3/8 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Fitting Copper Tube Size | 3/8 in, 5/8 in |
Description
Fitting Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 505 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Newport Brass Cold (C07695)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- NIBCO Coupling, Wrot Copper, 1-1/4 (600RS 11/4)
- PFISTER Pfister Handle W/Screw Set Bn (940-027J)
- NIBCO 1-1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 11/2x1)
- NIBCO 3/4 In. x 3/4 In. x 3/4 In. CxCxC Copper Tee (W01675D)
- NIBCO 3/8" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/8)
- NIBCO 1/8" NOM C Copper 45 Degree Elbow (606 1/8)
- NIBCO 3/4" x 3/8" NOM C Copper Reducer (600R 3/4x3/8)
- NIBCO Solder DWV Elbows, Bronze (E055650)
- LEGEND VALVE 3" COPPER CAP (450-490)
- Nibco Fittings