Shop All Copper Fittings
Nibco
5/8" x 3/8" NOM C Reducing 90 Degree Close Rough Elbow
Mfr # 607R 5/8X3/8
Zoro # G5149024
original price:
$8.19
9% off
new price: $7.39
/ea
$7.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607R 5/8X3/8
- Zoro # G5149024
- UPC # 039923415493
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" x 3/8" |
Outside Dia. | 3/4" x 1/2" |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Copper Tube Size | 5/8 in x 3/8 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Fitting Copper Tube Size | 3/8 in, 5/8 in |
Description
Close Rough Reducing Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 505 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-Pact Posi-Temp(R) 1/2" Cc Connection w/Pressure Balancing (2520)
- TMG 1-1/2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10701TMG)
- AMERICAN FILTER CO AFC Brand AFC-APHCM-S, Compatible to HF60-S Water Filters (1PK) Made by AFC (AFC-APHCM-S-1p-16027)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6581001EC.020)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (603 11/4)
- NIBCO Elbow, 90, Cast Bronze, C x MNPT, 1 In (7074 1)
- NIBCO 2" x 1/2" NOM FTG x C Copper Reducer (6002 2x1/2)
- NIBCO 3/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 3/8x3/4)
- NIBCO Union Elbow, 90, Cast Bronze, C x MNPT (70746 3/4)
- NIBCO 3/4 in. x 1/2 in. Copper Pressure Cup x Cup Reducer Coupling Fitting (I600R3412)
- NIBCO 3/4" x 1/2" NOM C Copper Reducer (600 3/4X1/2)
- Nibco Copper Fittings