Shop All Copper Fittings
Nibco
5/8" x 1/4" NOM FTG x C Copper Reducer
Mfr # 6002 5/8x1/4
Zoro # G1663505
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6002 5/8x1/4
- Zoro # G1663505
- UPC # 039923320582
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" x 1/4" |
Outside Dia. | 3/4" x 3/8" |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side B Copper Tube Size | 1/4 in |
For Tube Outside Diameter | 3/4 in, 5/8 in |
Copper Tube Size | 5/8 in x 1/4 in |
Fitting Copper Tube Size | 1/4 in, 5/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 631 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8215G020)
- PLUMB PAK CORPORATION 1-1/2 Ni Sink J Bend (10454SN)
- JOHN GUEST Push-to-Connect Union Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0408-S)
- LEGEND VALVE 2-1/2" BRONZE COUPLING NO LEAD (310-089NL)
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT (7334LF 1/4)
- NIBCO 1/8" NOM C x 1/8" FNPT Copper Adapter (603 1/8)
- NIBCO 1 in. Wrot Copper 1-18 in. Outdoor Diameter Tube Cap (6171)
- NIBCO 5/8" x 5/8" x 1/2" NOM C Copper Reducing Tee (611R 5/8X5/8X1/2)
- NIBCO 4" NOM C Copper Cap (617 4)
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 11/4)
- NIBCO Reducing Adapter, 466 psi at 200F (7032R 3/4X1/2)
- Nibco Copper Fittings