Shop All Copper Fittings
Nibco
5/8" x 1/2" x 1/2" NOM C Copper Reducing Tee
Mfr # 611RR 5/8X1/2X1/2
Zoro # G5149347
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 5/8" x 1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611RR 5/8X1/2X1/2
- Zoro # G5149347
- UPC # 039923327482
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" x 1/2" x 1/2" |
Outside Dia. | 3/4" x 5/8" x 5/8" |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in, 5/8 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 5/8 in x 1/2 in x 1/2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/8 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA3812)
- BRISKHEAT 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL118)
- LEGEND VALVE 2-1/2" x CLOSE 316 SS NIPPLE (316-180)
- NIBCO 1-1/2" x 1" NOM C Copper Reducer (600R 11/2x1)
- NIBCO 1" NOM C x 3/4" FNPT Copper Reducing Adapter (603R 1x3/4)
- NIBCO 4" NOM C Copper 90 Degree Elbow (607 4)
- NIBCO 3/8" NOM C Copper Union (633W 3/8)
- NIBCO 1/2" NOM C Copper 45 Degree Elbow (U606 1/2)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 2 In (810 2)
- NIBCO 1" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 1x1/2)
- NIBCO 1-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 11/2)
- Nibco Copper Fittings