Shop All Copper Fittings
Nibco
5/8" x 1/2" NOM FTG x C Copper Reducer
Mfr # 600-2 5/8X1/2
Zoro # G3193346
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Tube Size 5/8" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600-2 5/8X1/2
- Zoro # G3193346
- UPC # 039923320544
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" x 1/2" |
Outside Dia. | 3/4" x 5/8" |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Copper Tube Size | 1/2 in, 5/8 in |
Copper Tube Size | 5/8 in x 1/2 in |
For Tube Outside Diameter | 3/4 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 631 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT 304 SS Square Head Plug (40SQ112N034)
- ZORO SELECT Red Brass Union, FNPT, 1/4" Pipe Size (1VFJ8)
- APOLLO VALVES Safety Relief Valve, 1In, 5psi, Cast Bronze (13202B05)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Reducer (C6002 11/2x11/4)
- NIBCO 5/8" x 3/8" NOM C Copper Reducer (600R 5/8x3/8)
- NIBCO 3" NOM C x Flange Copper Flange (741 3)
- NIBCO 1-1/4" NOM C Copper Coupling without Stop (601 11/4)
- NIBCO 3" x 2-1/2" NOM FTG x C Copper Reducer (6002 3x21/2)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-112)
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT (733-4-LF 2)
- Nibco Fittings