Shop All Copper Fittings
Nibco
5/8" NOM FTG Copper 90 Degree Long Radius Elbow
Mfr # 60722LT 5/8
Zoro # G5148421
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type FTG x FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 60722LT 5/8
- Zoro # G5148421
- UPC # 039923319081
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" |
Outside Dia. | 3/4" |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Copper Tube Size | 5/8 in |
Copper Tube Size | 5/8 in x 5/8 in |
Fitting Copper Tube Size | 5/8 in |
For Tube Outside Diameter | 3/4 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 505 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spray Holder M964467-0020A (M964467-0020A)
- CENTRAL BRASS Brass Pop-Up Drain Assembly With Guide, Polished Chrome (1109)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size (414101)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- NIBCO 2-1/2" x 2-1/2" x 1-1/2" NOM C Copper Reducing Tee (611R 21/2x21/2x11/2)
- NIBCO 12 in. Lead Free Cast Copper Fitting Tee (712LF12)
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow (70735R 3/4x1/2)
- NIBCO 3/8" NOM C Copper 45 Degree Elbow (C606 3/8)
- NIBCO 3" NOM C Copper Coupling without Stop (601 3)
- NIBCO Drop Ear Tee, Low Lead Cast Bronze (7125LF-12)
- NIBCO 3/4" x 3/4" x 1" NOM C Copper Reducing Tee (611R 3/4X3/4X1)
- Nibco Fittings