Shop All Copper Fittings
Nibco
5/8" NOM C x 3/4" MNPT Copper Reducing Adapter
Mfr # 604R 5/8x3/4
Zoro # G2501764
original price:
$6.98
18% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Tube Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 604R 5/8x3/4
- Zoro # G2501764
- UPC # 039923303240
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" |
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 3/4" x 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Copper Tube Size | 5/8 in |
Pipe Size | 5/8 in |
Copper Tube Size | 5/8 in |
Fitting Pipe Size | 5/8 in |
For Tube Outside Diameter | 3/4 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 5/8 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 631 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (MS854114S#12)
- DANCO Clear Bathroom Tub and Shower Faucet Handle (9D00088453)
- BOBRICK Tempered Glass Channel Frame Mirror (1658 1830)
- NIBCO 1-1/2" NOM C Copper DWV Tee (911 11/2)
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Flush Bushing (618 3/8x1/4)
- NIBCO 2" x 1-1/4" NOM C Copper Reducer (600R 2x11/4)
- NIBCO 1-1/2" x 3/4" NOM FTG x C Copper Reducer (6002 11/2X3/4)
- NIBCO 3" NOM C Copper Dimple Stop Coupling (600DS 3)
- NIBCO 3/8" NOM C Copper 90 Degree Close Rough Elbow (C607 3/8)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Copper Male Adapter - Cast (AI-35707)
- Nibco Copper Fittings