Shop All Copper Fittings
Nibco
5/8" NOM C x 1/2" MNPT Copper Reducing Adapter
Mfr # 604R 5/8x1/2
Zoro # G3188017
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 604R 5/8x1/2
- Zoro # G3188017
- UPC # 039923303264
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 3/4" x 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 5/8 in |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Pipe Size | 5/8 in |
Fitting Pipe Size | 5/8 in |
Fitting Copper Tube Size | 5/8 in |
Copper Tube Size | 5/8 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 5/8 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 631 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- RINNAI Super HE 6.5 GPM 130K BTU Propane Gas Interior Tankless Water Heater (RUCS65IP)
- NIBCO 1-1/2" NOM C Copper Coupling with Stop (901 11/2)
- NIBCO 1" NOM FTG x C Copper 45 Degree Elbow (606-2 1)
- NIBCO Special Drop Adapter, Cast Bronze, 3/4 In (7035 3/4)
- NIBCO 3/4" x 1/4" NOM FTG x C Copper Reducer (6002 3/4x1/4)
- NIBCO 3" NOM C Copper 90 Degree Elbow (607 3)
- NIBCO 3" NOM C Copper Rolled Tube Stop Coupling (600RS 3)
- NIBCO 1-1/2" x 1/2" NOM C Copper Reducing Coupling (600R 11/2X1/2)
- Nibco Copper Fittings