Shop All Copper Fittings
Nibco
5/8" NOM C x 1/2" FNPT Copper Reducing Adapter
Mfr # 603R 5/8x1/2
Zoro # G1328381
original price:
$9.71
7% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x FNPT
- Tube Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 603R 5/8x1/2
- Zoro # G1328381
- UPC # 039923301444
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 3/4" x 5/8" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 5/8 in |
For Tube Outside Diameter | 3/4 in |
Fitting Pipe Size | 1/2 in |
Copper Tube Size | 5/8 in |
Pipe Size | 1/2 in |
Fitting Copper Tube Size | 5/8 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 631 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 3/4 in Pipe Size (437167)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221700)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 316, 1" (4381049620)
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- NIBCO Solder DWV Elbows, Bronze (E042700)
- NIBCO 1/2" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (U6072I 1/2)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 3/4)
- NIBCO 4" x 3" NOM C Copper DWV Closet Flange (951 4X3)
- NIBCO 1" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1)
- NIBCO 3/4 in. Wrot Copper 45-Degree Ftg x C Fitting Elbow (CP606234)
- NIBCO 1/2 In. Sweat/Solder Copper Tube Cap (W01850D)
- Nibco Copper Fittings