Shop All Copper Fittings
Nibco
5/8" NOM C Copper Tee
Mfr # 611 5/8
Zoro # G5192363
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Tube Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611 5/8
- Zoro # G5192363
- UPC # 039923327321
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" |
Outside Dia. | 3/4" |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side C Copper Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Copper Tube Size | 5/8 in |
For Tube Outside Diameter | 3/4 in |
Copper Tube Size | 5/8 in x 5/8 in x 5/8 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Side C Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Specific Fitting Shape Tee, Maximum Operating Pressure 505 psi @ 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Angle Stop, RB, 5/8"Comp.x3/8"Comp. (S4211RB)
- LEGEND VALVE 1" X 7" 304 SS NIPPLE (304-111)
- BOBRICK B2740 Satin Stainless Steel Tissue Holder (B-2740)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 2 In (7334 2)
- NIBCO DWV No Hub Soil Pipe Adapter, Cast Bronze (805N 2X2)
- NIBCO 1/2" NOM C Copper Coupling without Stop (601 1/2)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- NIBCO 1-1/4" C x 1" FNPT Copper Reducing Adapter (603-R)
- NIBCO 3/4 in. x 3/4 in. x 1/2 in. Wrot Copper C x C x C Tee (CP611343412)
- NIBCO 1-1/4" x 1/2" NOM FTG x C Copper Reducer (6002 11/4x1/2)
- Nibco Copper Fittings