Shop All Copper Fittings
Nibco
5/8" NOM C Copper Coupling with Stop
Mfr # 600 5/8
Zoro # G5147563
original price:
$1.79
5% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600 5/8
- Zoro # G5147563
- UPC # 039923309020
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8" |
Outside Dia. | 3/4" |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Fitting Copper Tube Size | 5/8 in |
Copper Tube Size | 5/8 in x 5/8 in |
Description
Coupling with Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 505 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- THRIFCO PLUMBING 1-1/4 Inch Universal Rubber Sink Drain Stopper in White (4400602)
- TECTITE BY APOLLO Depth Gauge and Chamfering Tool (FSBDG)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y49)
- NIBCO 1-1/4" x 1" NOM C Reducing 90 Degree Close Rough Elbow (607R 11/4x1)
- NIBCO 1-1/2" NOM C Copper Cap (617 11/2)
- NIBCO 1" x 3/4" NOM C Copper Reducer (600R 1X3/4)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Reducer (C6002 11/2x11/4)
- NIBCO Class 150 Threaded Companion Flange, C (775-LF 4)
- NIBCO 2-1/2" x 2" NOM C Copper Reducer (600R 21/2x2)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7074LF-112)
- Nibco Fittings