Shop All Copper Fittings
Nibco
5/16" NOM C Copper Tee
Mfr # 611 5/16
Zoro # G5147545
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611 5/16
- Zoro # G5147545
- UPC # 039923326225
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/16" |
Outside Dia. | 7/16" |
Fitting Side C Copper Tube Size | 5/16 in |
Fitting Side C Tube Outer Diameter | 7/16 in |
Fitting Side A Copper Tube Size | 5/16 in |
Fitting Side A Tube Outer Diameter | 7/16 in |
Fitting Side B Tube Outer Diameter | 7/16 in |
Fitting Side B Copper Tube Size | 5/16 in |
For Tube Outside Diameter | 7/16 in |
Copper Tube Size | 5/16 in x 5/16 in x 5/16 in |
Fitting Copper Tube Size | 5/16 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 5/16 in, Fitting Side B Copper Tube Size 5/16 in, Fitting Side C Copper Tube Size 5/16 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/16 in, Fitting Side B Tube Outer Diameter 7/16 in, Fitting Side C Tube Outer Diameter 7/16 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L4008A1015 Remote Bulb (L4008A1015)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 11)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (W4D-L9E1-369AB)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe for Water for Water Threaded on Both Ends 2-1/2 NPT 2 Feet Long (4687T19)
- NIBCO Solder DWV Adapters, Bronze (E011850)
- NIBCO Coupling, Wrot Copper, 1-1/2 (600RS 11/2)
- NIBCO 1" NOM C Copper Union (C733 1)
- NIBCO 1/2" NOM C Copper Cap (U617 1/2)
- NIBCO 1/2" NOM FTG x 3/8" MNPT Copper Adapter (6042R 1/2X3/8)
- NIBCO 1/2" x 1/4" NOM C Copper Reducer (C600 1/2x1/4)
- LEGEND VALVE 1" COPPER TEE (450-155)
- Nibco Fittings