Shop All Copper Fittings
Nibco
5/16" NOM C Copper Rolled Tube Stop Coupling
Mfr # U600RS 5/16
Zoro # G3227926
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U600RS 5/16
- Zoro # G3227926
- UPC # 039923306722
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/16" |
Outside Dia. | 7/16" |
Fitting Side B Tube Outer Diameter | 7/16 in |
Fitting Side B Copper Tube Size | 5/16 in |
Fitting Side A Tube Outer Diameter | 7/16 in |
Fitting Side A Copper Tube Size | 5/16 in |
Copper Tube Size | 5/16 in x 5/16 in |
For Tube Outside Diameter | 7/16 in |
Fitting Copper Tube Size | 5/16 in |
Description
Coupling, Rolled Tube Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/16 in, Fitting Side B Copper Tube Size 5/16 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/16 in, Fitting Side B Tube Outer Diameter 7/16 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Cone Spring Check Valve (6210201)
- DANCO Hose Aerator Adapter, 556427 x 34 x 556427 in, MaleGHTM x Female, Brass, Chrome Plated (10509)
- DIXON Cam and Groove, BR CouplerxFNPT, 4" (400-D-BR)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS1202P-8-6)
- NIBCO Class 150 Companion Flange, C, 3 In (771-LF 3)
- NIBCO 1/2" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1/2)
- NIBCO 1/4" NOM FTG x 1/4" MNPT Copper Adapter (6042 1/4)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-114)
- NIBCO Union, Low-Lead Cast Bronze, 291 psi (733-LF 2)
- NIBCO 3/8" NOM C x 1/4" MNPT Copper Adapter (604R 3/8X1/4)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495106)
- Nibco Copper Fittings