Shop All Copper Fittings
Nibco
5" NOM C Copper 90 Degree Close Rough Elbow
Mfr # 607 5
Zoro # G5149435
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607 5
- Zoro # G5149435
- UPC # 039923313607
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5" |
Outside Dia. | 5-1/8" |
Fitting Side A Copper Tube Size | 5 in |
Fitting Side B Tube Outer Diameter | 5 1/8 in |
Fitting Side B Copper Tube Size | 5 in |
Fitting Side A Tube Outer Diameter | 5 1/8 in |
Copper Tube Size | 5 in x 5 in |
For Tube Outside Diameter | 5 1/8 in |
Fitting Copper Tube Size | 5 in |
Description
Close Rough Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5 in, Fitting Side B Copper Tube Size 5 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5 1/8 in, Fitting Side B Tube Outer Diameter 5 1/8 in, Maximum Operating Pressure 215 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-58)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size 5 PK (6AZD4)
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48088)
- NIBCO DWV Fitting Cleanout, Cast Bronze, 2 In (816 2)
- NIBCO 4" x 3" NOM FTG x C Copper Reducer (6002 4x3)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (705-LF 1X1/8X1)
- NIBCO 3/4" x 1/2" NOM C Copper Reducer (600 3/4X1/2)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604 1/2)
- NIBCO 1-1/2" NOM C Copper 45 Degree DWV Elbow (906 11/2)
- LEGEND VALVE 2 x 1 CXC RED COUP (450-546)
- Nibco Copper Fittings