Shop All Copper Fittings
Nibco
4" x 4" x 3/4" NOM C Copper Reducing Tee
Mfr # 611R 4X4X3/4
Zoro # G5149557
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 4" x 4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 4X4X3/4
- Zoro # G5149557
- UPC # 039923290717
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 4" x 4" x 3/4" |
Outside Dia. | 4-1/8" x 4-1/8" x 7/8" |
Fitting Side A Tube Outer Diameter | 4 1/8 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 4 1/8 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in, 4 in |
Copper Tube Size | 4 in x 4 in x 3/4 in |
For Tube Outside Diameter | 4 1/8 in, 7/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 4 1/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/2 in (ZUSA-PF-9014)
- LEGRIS Push-to-Connect Union Tee, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 04 56)
- PENTAIR/PENTEK Bag Housing, 4-1/2 In., 1 In NPT, 25 gpm (ES31NA410-75)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- NIBCO Solder Tees, Bronze (E090550)
- NIBCO 3" NOM C Copper 90 Degree Long Radius Elbow (607LT 3)
- NIBCO 1/2" C x FNPT Cast DZR Brass Special Drop Adapter (7035LF-12)
- NIBCO 4" NOM C Copper 90 Degree Elbow (607 4)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- NIBCO 2" x 2" x 2-1/2" NOM C Copper Bullhead Tee (611BH 2X2X21/2)
- NIBCO 3/4" NOM C x 1/2" FNPT Copper Reducing Adapter (C603 3/4x1/2)
- Nibco Copper Fittings