Shop All Copper Fittings
Nibco
4" x 4" x 2" NOM C Copper Reducing Tee
Mfr # 611-R
Zoro # G3003743
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 4" x 4" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611-R
- Zoro # G3003743
- UPC # 039923324238
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 4" x 4" x 2" |
Outside Dia. | 4-1/8" x 4-1/8" x 2-1/8" |
Fitting Side C Copper Tube Size | 2 in |
Fitting Side C Tube Outer Diameter | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 4 1/8 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side A Tube Outer Diameter | 4 1/8 in |
For Tube Outside Diameter | 4 1/8 in |
Fitting Copper Tube Size | 2 in, 4 in |
Copper Tube Size | 4 in x 4 in x 2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 4 1/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Assembly (EL3500A)
- USA INDUSTRIALS 316 SS 150 Blind Cap Pipe Flange - 1" Pipe Size (BULK-PF-129)
- ASCO Solenoid Valve Rebuild Kit (302379)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3118 12 21)
- NIBCO 1-1/4" C x 1" FNPT Copper Reducing Adapter (603-R)
- NIBCO 1X1/2 Cxc Reduce Coup (W00800T)
- NIBCO Solder Tees, Bronze (E270450)
- NIBCO 1/2" NOM C Copper Cap (U617 1/2)
- NIBCO 1" NOM C x 1" FNPT Copper 90 Degree Elbow (C7073 1)
- NIBCO Solder DWV Return Bends, Bronze (E535400)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1X1X1/2)
- Nibco Copper Fittings