Shop All Copper Fittings
Nibco
4" x 3" NOM C Copper Reducer
Mfr # 600R 4x3
Zoro # G2251751
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 4" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600R 4x3
- Zoro # G2251751
- UPC # 039923308429
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 4" x 3" |
Outside Dia. | 4-1/8" x 3-1/8" |
Fitting Side A Tube Outer Diameter | 4 1/8 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Copper Tube Size | 3 in, 4 in |
For Tube Outside Diameter | 3 1/8 in, 4 1/8 in |
Copper Tube Size | 4 in x 3 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 293 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Check Valve Rebuildin Sp (30253-RP)
- SMITH-COOPER 1" MNPT x 15" TBE Brass Pipe Nipple Sch 40 (4385012190)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 3" (T300)
- JOHN GUEST Push-to-Connect Reducing Elbow, 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211208S-10PK)
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Flush Bushing (618 3/8x1/4)
- NIBCO 3/8" NOM C Copper Tee (C611 3/8)
- NIBCO Solder DWV Adapters, Bronze (E026050)
- NIBCO 1-1/2" x 1-1/2" x 1/2" NOM C Copper Reducing Tee (611 11/2X11/2X1/2)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper Reducing Tee (611R 2X2X11/2)
- NIBCO 3" NOM C Copper Dimple Stop Coupling (600DS 3)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Long Radius Elbow (607LTR 1X3/4)
- Nibco Copper Fittings