Shop All Copper Fittings
Nibco
4" x 2" NOM C Copper Reducer
Mfr # 600R 4x2
Zoro # G1856626
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 4" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600R 4x2
- Zoro # G1856626
- UPC # 039923308467
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 4" x 2" |
Outside Dia. | 4-1/8" x 2-1/8" |
Fitting Side A Tube Outer Diameter | 4 1/8 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Copper Tube Size | 4 in x 2 in |
For Tube Outside Diameter | 2 1/8 in, 4 1/8 in |
Fitting Copper Tube Size | 2 in, 4 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 293 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2-304)
- MOEN Roman Tub Hand Shower Elbow - (1417)
- LEGEND VALVE 2 X 1-1/4 BLACK RED. COUPLING (350-547)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- NIBCO 3/4" NOM FTG x 3/4" FNPT Copper Adapter (C6032 3/4)
- NIBCO 1/8" NOM C Copper 45 Degree Elbow (606 1/8)
- NIBCO DWV Threaded Piece, Cast Bronze, C x MNPT (802F 11/2)
- NIBCO Union, Low-Lead Cast Bronze, 254 psi (733-LF 3)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-12)
- NIBCO 2" x 2" x 1-1/4" NOM C Copper Reducing Tee (9102850)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (903 11/4)
- Nibco Copper Fittings