Shop All Copper Fittings
Nibco
4" NOM C Copper Tee
Mfr # 611 4
Zoro # G2447672
original price:
$297.07
39% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Tube Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611 4
- Zoro # G2447672
- UPC # 039923332585
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 4" |
Outside Dia. | 4-1/8" |
Fitting Side B Tube Outer Diameter | 4 1/8 in |
Fitting Side C Copper Tube Size | 4 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Side A Tube Outer Diameter | 4 1/8 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side C Tube Outer Diameter | 4 1/8 in |
Fitting Copper Tube Size | 4 in |
For Tube Outside Diameter | 4 1/8 in |
Copper Tube Size | 4 in x 4 in x 4 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Side C Copper Tube Size 4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 4 1/8 in, Fitting Side C Tube Outer Diameter 4 1/8 in, Specific Fitting Shape Tee, Maximum Operating Pressure 293 psi @ 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC2-HBLK)
- ELKAY Elkay Kit-Flexi-Guard Bubbler Replcmnt (92715C)
- ZURN Z1996-24-AW-SDL - Mop Basin with 3" Stai (Z1996-24-AW-SDL)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- NIBCO generic-6172 2 in. Wrot Copper 2-18 in. Outdoor Diameter Tube Cap (generic_6172)
- NIBCO 2" x 3/4" x 2" NOM C Copper Reducing Tee (611RR 2x3/4x2)
- NIBCO 1/2" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 1/2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515406)
- NIBCO 1/2" NOM FTG Copper Plug (616 1/2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495306)
- NIBCO 1" NOM C x 1" FNPT Copper 90 Degree Elbow (C7073 1)
- Nibco Fittings