Shop All Copper Fittings
Nibco
4" NOM C Copper Dimple Stop Coupling
Mfr # 600DS 4
Zoro # G0644804
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600DS 4
- Zoro # G0644804
- UPC # 039923309242
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 4" |
Outside Dia. | 4-1/8" |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side A Tube Outer Diameter | 4 1/8 in |
Fitting Side B Tube Outer Diameter | 4 1/8 in |
Fitting Side A Copper Tube Size | 4 in |
For Tube Outside Diameter | 4 1/8 in |
Copper Tube Size | 4 in x 4 in |
Fitting Copper Tube Size | 4 in |
Description
Coupling, Dimple Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 4 1/8 in, Maximum Operating Pressure 293 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/8 Galvanized Plug (9218089)
- B & K 34 MPT Insert Adapter (57543)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6S)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-E35ABCP)
- NIBCO 1" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 1)
- NIBCO 1-1/2" NOM C Copper 60 Degree DWV Elbow (960 11/2)
- NIBCO 1-1/2" x 1-1/4" NOM C Copper Reducer (600R 11/2x11/4)
- NIBCO 1" x 1/2" x 1/2" NOM C Copper Reducing Tee (611RR 1X1/2X1/2)
- NIBCO 3/4 In. x 3/4 In. Copper Coupling with Stop (W00750D)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- MUELLER INDUSTRIES Copper Reducer Fitting (W 61350)
- Nibco Fittings