Shop All Copper Fittings
Nibco
4" NOM C Copper 90 Degree Long Radius Elbow
Mfr # 607LT 4
Zoro # G5149907
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607LT 4
- Zoro # G5149907
- UPC # 039923317704
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 4" |
Outside Dia. | 4-1/8" |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side B Tube Outer Diameter | 4 1/8 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Side A Tube Outer Diameter | 4 1/8 in |
Fitting Copper Tube Size | 4 in |
Copper Tube Size | 4 in x 4 in |
For Tube Outside Diameter | 4 1/8 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 4 1/8 in, Maximum Operating Pressure 235 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 16mm Tube Size, Nylon, Black (3104 16 00)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 3/8in (SP-109.5A-ACT-DP-AS-U-W5-K-642012)
- LEGEND VALVE 3/4" COPPER x MALE UNION NL (302-307NL)
- ZORO SELECT Black Nipple, Welded, 2x4 1/2 (793N23)
- NIBCO Drop Te, Cast Brnze, 1/2 x 1/2 In, 1/2 In (7125 1/2)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (705-LF 1X1/8X1)
- NIBCO 1-1/2" NOM C Copper DWV 90 Degree Elbow (907 11/2)
- NIBCO 1-1/4" x 1" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x1x11/4)
- NIBCO 3" x 3" x 3/4" NOM C Copper Reducing Tee (611R 3X3X3/4)
- NIBCO 1-1/4" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604R 11/4x11/2)
- NIBCO 3/4" NOM FTG Copper Venturi Adapter (621 3/4)
- Nibco Fittings