Shop All Copper Fittings
Nibco
4" NOM C Copper 90 Degree Elbow
Mfr # 607 4
Zoro # G2751813
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607 4
- Zoro # G2751813
- UPC # 039923313522
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 4" |
Outside Dia. | 4-1/8" |
Fitting Side A Copper Tube Size | 4 in |
Fitting Side A Tube Outer Diameter | 4 1/8 in |
Fitting Side B Tube Outer Diameter | 4 1/8 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Copper Tube Size | 4 in |
Copper Tube Size | 4 in x 4 in |
For Tube Outside Diameter | 4 1/8 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 4 1/8 in, Maximum Operating Pressure 293 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap with Drain (FSBCAP34WD)
- SMITH-COOPER Cross, 1", 125, Brz Nl (4385008900)
- KOHLER Margaux Volume Control Trim (T16241-4-BN)
- NIBCO 1-1/2" NOM FTG x SJ Copper Adapter (90127 11/2X11/2)
- NIBCO 3/4" NOM C Copper Union (U733 3/4)
- NIBCO 3" x 2" NOM C Copper Reducer (600R 3x2)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 3/4)
- NIBCO Solder DWV Adapters, Copper (H030350)
- NIBCO 3/4" NOM C x 1/2" MNPT Copper Reducing Adapter (U604 3/4x1/2)
- SIOUX CHIEF MINI-RSTR 3/8"" OD STOPLF (660-GTR1)
- Nibco Copper Fittings