Shop All PVC Pipe Fittings
Nibco
4 in. PVC DWV Hub x Hub Solvent Weld P-Trap
Mfr # C48854
Zoro # G209582830
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # C48854
- Zoro # G209582830
- UPC # 39923225627
- Country of Origin United States
- Category PVC Pipe Fittings
Description
The NIBCO 4 in. PVC DWV P-Trap features a hub x hub connection and provides a water seal so that wastewater will automatically be trapped in the arc of the configuration, thereby preventing unwanted gases from entering the household environment. The NIBCO PVC DWV P-Trap is used in residential and commercial drain, waste and vent systems. Polyvinyl chloride PVC is the most frequently specified of all thermoplastic materials because of its light weight, durability, and cost-effectiveness.Used under discharge of a plumbing fixture or drain to prevent sewer gas from escapingPVC DWV is easy to install and is joined by solvent cementing or threadingPVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit or corrodeMaximum service temperature 140FASTM D2665 and D3311NSF/ANSI Standard 14UL Listed 94V-0NSF U.P. Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Fill Valve And Flapper Kit (818GR)
- TECHNIFIT Fitting, PTC, Union "Y", 6mm (PY06C)
- ZURN 1.28 GAL EXPOSED MANUAL VALVE (Z6010AV-HET)
- FIAT Modesto Mop Sink, 36L x 24W W/ Plain Curbs (MSB3624100)
- NIBCO 2 in. DWV PVC Spigot x Hub x Hub Sanitary Street Tee Fitting (481122)
- NIBCO COPY 0 3 in. PVC DWV H x H x FPT Cleanout Plug Tee (C4814HD3)
- NIBCO 2 in. PVC DWV Street SPG x FIPT Female Adapter (C48032HD2)
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I47182112)
- NIBCO 1-1/2 in. PVC DWV Hub x MPT Male Adapter Fitting (C4804HD112)
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- B & K 1x12 SCH 80 Nipple (405-120)
- Nibco Fittings