Shop All Copper Fittings
Nibco
3/8" x 1/4" x 3/8" NOM C Copper Reducing Tee
Mfr # 611RR 3/8x1/4x3/8
Zoro # G1428095
original price:
$13.86
13% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 611RR 3/8x1/4x3/8
- Zoro # G1428095
- UPC # 039923326843
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" x 1/4" x 3/8" |
Outside Dia. | 1/2" x 3/8" x 1/2" |
Fitting Side C Copper Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 1/4 in |
Copper Tube Size | 3/8 in x 1/4 in x 3/8 in |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Fitting Copper Tube Size | 1/4 in, 3/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Side C Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/2 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Extruded Street Tee, Brass, 1/8 in, NPT (2225P-2)
- KOHLER Valve Kit, Replacement (1090948)
- RINNAI 2/4 Cd Termination 21In Pptl (229033)
- DIXON VN Series Adapter Nipple, Carbon Steel, 4 in, Grooved x Weld End, Domestic (VN4000-200)
- NIBCO Solder Tees, Bronze (E270450)
- NIBCO Solder Pressure Adapters, Copper (9030951)
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow (70735R 3/4x1/2)
- NIBCO 1" NOM FTG x 1" MNPT Copper Adapter (6042 1)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495056)
- NIBCO 1" NOM C Copper Tee (611 1)
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" (814 2)
- Nibco Fittings