Shop All Copper Fittings
Nibco
3/8" NOM FTG x C Copper 90 Degree Elbow
Mfr # 6072LT 3/8
Zoro # G1607331
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type FTG x C
- Tube Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6072LT 3/8
- Zoro # G1607331
- UPC # 039923317964
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Outside Dia. | 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Copper Tube Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Copper Tube Size | 3/8 in x 3/8 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (468-050)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- ZORO SELECT 2" x 12" TOE Black Pipe Nipple Sch 80 (40916TS)
- MOEN Fauct Kit Pullout Wht Ll (CA87316W)
- NIBCO 1" NOM C x 1" MNPT Copper Adapter (604 1)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 3/4X3/4X3/8)
- NIBCO 5/8" x 3/8" NOM FTG x C Copper Reducer (6002 5/8X3/8)
- NIBCO 1-14 in. Wrot Copper x Male Adapter (604114)
- NIBCO Solder Tees, Bronze (E098800)
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Union (U7334 3/4)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 45-Degree Press x Press Elbow (XPRE3445)
- Nibco Fittings