Shop All Copper Fittings
Nibco
3/8" NOM FTG x 3/8" FNPT Copper Adapter
Mfr # U6032 3/8
Zoro # G2772323
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x FNPT
- Tube Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U6032 3/8
- Zoro # G2772323
- UPC # 039923302304
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Outside Dia. | 1/2" |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 3/16 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Pipe Size | 3/8 in |
Fitting Copper Tube Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Copper Tube Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In (PSLVR1917LO2)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K7160-04)
- KEENEY MFG FLAPPER 3"" RED RUBBER (K833-3)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze (812 11/2)
- NIBCO 1/2" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/2)
- NIBCO Tee, Low-Lead Cast Bronze, C x C x FNPT (712BH-LF 1/2X1/2X3/4)
- NIBCO 3" NOM C Copper Rolled Tube Stop Coupling (600RS 3)
- NIBCO 3/8" x 3/8" x 1/4" NOM C Copper Reducing Tee (611R 3/8X3/8X1/4)
- NIBCO 1" x 1/2" NOM FTG x C Copper Reducer (600-2 1X1/2)
- LEGEND VALVE 1" FTG X MIP ADAPTER (450-805)
- Nibco Fittings