Shop All Copper Fittings
Nibco
3/8" NOM C x 3/8" MNPT Copper Adapter
Mfr # 604 3/8
Zoro # G0718347
original price:
$3.89
5% off
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MNPT
- Tube Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 604 3/8
- Zoro # G0718347
- UPC # 039923303004
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Outside Dia. | 1/2" x 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Copper Tube Size | 3/8 in |
Fitting Copper Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Ignitor, Hot Surface (SP10972)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C2.0MS/STH)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 3/4" MNPT (ZUSA-PF-282)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52499)
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Reducer (U6002 3/8x1/4)
- NIBCO 1-1/4" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/4X1X1)
- NIBCO 3" x 3" x 1/2" NOM C Copper Reducing Tee (611R 3X3X1/2)
- NIBCO 3/8" NOM C x 3/8" FNPT Copper Adapter (603 3/8)
- NIBCO 2" NOM C Copper Coupling with Stop (901 2)
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT (733-4-LF 2)
- NIBCO 3/4 in. x 1/2 in. Copper Pressure Cup x Cup Reducer Coupling Fitting (I600R3412)
- Nibco Copper Fittings