Shop All Copper Fittings
Nibco
3/8" NOM C x 1/4" FNPT Copper Reducing Adapter
Mfr # 603R 3/8x1/4
Zoro # G3131134
original price:
$5.65
8% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 603R 3/8x1/4
- Zoro # G3131134
- UPC # 039923301260
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Outside Dia. | 1/2" x 3/8" |
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
Copper Tube Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 1/4 in |
Fitting Copper Tube Size | 3/8 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (AB88-1015)
- KOHLER Statement 1F 305Mm/12 Round Rainhead Matte Black (26292-BL)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 1/2 (ZUSA-PF-9077)
- LEGEND VALVE 1/2" 90 SS304 STREET ELBOW (404-043)
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- NIBCO 3" NOM C Copper Union (733 3)
- NIBCO Solder Pressure Tees, Copper (9097201)
- NIBCO 5/16" NOM C Copper Rolled Tube Stop Coupling (U600RS 5/16)
- NIBCO 1/2" NOM FTG x 3/8" MNPT Copper Adapter (6042R 1/2X3/8)
- NIBCO 1-1/4" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x3/4x11/4)
- NIBCO 2" NOM C x Flange Copper Flange (741 2)
- Nibco Copper Fittings