Shop All Copper Fittings
Nibco
3/8" NOM C x 1/2" MNPT Copper Reducing Adapter
Mfr # 604R 3/8x1/2
Zoro # G1771567
original price:
$7.36
30% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Tube Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 604R 3/8x1/2
- Zoro # G1771567
- UPC # 039923303042
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 1/2" x 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Pipe Size | 3/8 in |
Fitting Copper Tube Size | 3/8 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
Copper Tube Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 316SS (BSBX3100-SP)
- ZORO SELECT 3/4" MNPT 304 SS Hex Socket Plug (40SP112N034)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 50m, PK20 (155391-75)
- ZORO SELECT Gate Valve, Brass, 1-1/4 In, Brass (6TWK1)
- NIBCO Solder Pressure Adapters, Copper (9024951)
- NIBCO Solder Pressure Companion Flanges, Copper (9405305)
- NIBCO 1 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01570D)
- NIBCO 1-1/2" x 1" NOM FTG x C Copper Reducer (U6002 11/2x1)
- NIBCO 2" NOM C Copper Tee (611 2)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4x1/2)
- LEGEND VALVE 1" X 3/4" C X M ADAPTER (450-787)
- Nibco Copper Fittings