Shop All Copper Fittings
Nibco
3/8" NOM C Copper Union
Mfr # 733 3/8
Zoro # G3307114
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 733 3/8
- Zoro # G3307114
- UPC # 039923379337
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Outside Dia. | 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Copper Tube Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Copper Tube Size | 3/8 in x 3/8 in |
Description
Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to 3MFF101 Water Filters (1PK) Made by AFC (AFC-APH-104-9000-1p-17066)
- FROST KING 1/2 in. x 1/2 in. Wall Thick x 6 ft. Bulk Foam Pipe Insulation, 16PK (5P10XB6)
- ZORO SELECT Elbow, 45 deg, 3", 150,304, Thrd Heavy (4381030900)
- COLDER 3/8" x 1/4" Barbed Inline Coupler (NS6D17006)
- NIBCO 1" NOM C Copper Coupling without Stop (601 1)
- NIBCO 2" x 1-1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 2x11/2)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper Reducing Tee (611R 2X2X11/2)
- NIBCO 1-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 11/2)
- NIBCO 3" x 2-1/2" NOM C Copper Reducer (600R 3x21/2)
- NIBCO 1-1/2" x 1" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x1x11/2)
- NIBCO 3/4 in. x 1/2 in. Copper Pressure Cup x Cup Reducer Coupling Fitting (I600R3412)
- Nibco Copper Fittings